LOCTITE
LOCTITE
E-214HP 300ML IDH 234001
LOCTITE LOCTITE
Description
E-214HP 300ML IDH 234001 ADHESIVE ; 29340 LOCTITE EAE-214HP CR300MLEN 3EA/CS
General Purpose Structural Adhesive; Heat Cure | Multipurpose; Cartridge; Paste; Electric Motor | Small Engine | Speaker | Transformer; Light Gray; 300 Ml
Part #
E-214HP 300ML IDH 234001
BDI #
1056005
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/E-214HP-300ML-IDH-234001/p/1056005
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201601
Weight / Kilogram
0.43
EAN
0079340293403
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Heat Cure | Multipurpose
Container Type
Cartridge
Texture
Paste
Application
Electric Motor | Small Engine | Speaker | Transformer
Tradename
E-214HP | HYSOL
Manufacturer's Description
Loctite E-214HP Hysol Epoxy Structural Adhesive; High Strength
Color
Light Gray
Container Size value And um
300 Ml
Substrate Material
Ceramic | Glass | Metal | Plastic
Degree of Flashpoint value And um
Above 93 Deg C Setaflash
Odor
Faint Epoxy
VOC Content - Percentage
Below 1 Percentage | Below 10 g/l
Other Features
Epoxy Technology | High Strength | Heat Cure | Non Sag | Magnetic Bonding | Acid Free | Temperature Range 149 Deg C
Net Weight
10.15 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
29340
Weight / LBS
0.944
Long Description
General Purpose Structural Adhesive; Heat Cure | Multipurpose; Cartridge; Paste; Electric Motor | Small Engine | Speaker | Transformer; Light Gray; 300 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh