https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-1373425-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEyNTJ8aW1hZ2UvanBlZ3xhR05rTDJoak9DOHhNRFUxTnpJeE9ERTVNelF6T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTVRNM016UXlOVjlVUWw4ek1EQjRNekF3TG1wd1p3fGY5YmEyMmIxOWQ1NTVhNTFiYjRjMTg1Mjk2NDk0MGYxMzI5YWZlMjMzOWM5Y2Q0NTJhZjdmNDhjOWVhYWQ1YTY
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-1373425-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEyNTJ8aW1hZ2UvanBlZ3xhR05rTDJoak9DOHhNRFUxTnpJeE9ERTVNelF6T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTVRNM016UXlOVjlVUWw4ek1EQjRNekF3TG1wd1p3fGY5YmEyMmIxOWQ1NTVhNTFiYjRjMTg1Mjk2NDk0MGYxMzI5YWZlMjMzOWM5Y2Q0NTJhZjdmNDhjOWVhYWQ1YTY
LOCTITE
LOCTITE
EA 1C 4OZ KIT IDH 1373425
LOCTITE LOCTITE
Description
EA 1C 4OZ KIT IDH 1373425 ADHESIVE ; HYSOL EPOXY
General Purpose Structural Adhesive; Chemical Resistant Multipurpose; Tube; Multiple Refer to Manufacturer; Gap Filling; Off White; 4 Oz
Part #
1373425
BDI #
1055468
Details
41.61
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-1C-4OZ-KIT-IDH-1373425/p/1055468
Your Price
$ 41.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.151
EAN
0079340439641
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Chemical Resistant Multipurpose
Container Type
Tube
Texture
Multiple Refer to Manufacturer
Application
Gap Filling
Tradename
1C | HYSOL
Manufacturer's Description
Loctite 1C Hysol Epoxy Adhesive
Color
Off White
Container Size value And um
4 Oz
Substrate Material
Metal | Plastic | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | High Temperature | Work Life 20 Min | Food Grade | Viscosity 350000 CP
Net Weight
4 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1373425
Weight / LBS
0.359
Long Description
General Purpose Structural Adhesive; Chemical Resistant Multipurpose; Tube; Multiple Refer to Manufacturer; Gap Filling; Off White; 4 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


