Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EA 1C-LV 50ML IDH 398477 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056351-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0OTZ8aW1hZ2UvanBlZ3xhREZtTDJneU9TOHhNRFUyTVRBMk1UWXhOelk1TkM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpNMU1WOHpNREI0TXpBd0xtcHdad3w0YWJhYmU3NmM0NThlOGI2MWNiMDVmZGZhMDE2ODgxZjNmOGUyYzZjMzJjNDg3Y2RhMjM4NDc4YWExZmYxZmVm
1056351 General Purpose Adhesives 

LOCTITE LOCTITE

EA 1C-LV 50ML IDH 398477

Description

EA 1C-LV 50ML IDH 398477 ADHESIVE ; 83208 HYSOL EPOXY 50ML

General Purpose Structural Adhesive; High Temperature Multipurpose; Dual Cartridge; Liquid; Gap Filling; Light Tan; 50 Ml

Part #

398477

BDI #
1056351

Details

67.48 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 67.48 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201601
Weight / Kilogram
0.13
EAN
0079340832084
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
High Temperature Multipurpose
Container Type
Dual Cartridge
Texture
Liquid
Application
Gap Filling
Tradename
1C-LV | HYSOL
Manufacturer's Description
Loctite 1C-LV Hysol Epoxy Adhesive
Color
Light Tan
Container Size value And um
50 Ml
Substrate Material
Metal | Plastic | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | High Temperature | Lower Viscosity | Work Life 20 Min
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83208
Weight / LBS
0.28
Long Description
General Purpose Structural Adhesive; High Temperature Multipurpose; Dual Cartridge; Liquid; Gap Filling; Light Tan; 50 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh