https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA3422-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNjV8aW1hZ2UvanBlZ3xhR1F5TDJobE9DOHhNRGN6TWpjeE56WXpOelkyTWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVFek5ESXlYMFJEVWxSZk5UQk5URjh6TURCNE16QXdMbXB3Wnd8MWRmNjQzMzQ5ODI3ZDNmZTFmYzg0NzZhNWNlNTFmZTAzYjM5Y2IwYmYxYTdmM2MxYzVhZDM2OWZmMmM2YTJiOA
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA3422-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNjV8aW1hZ2UvanBlZ3xhR1F5TDJobE9DOHhNRGN6TWpjeE56WXpOelkyTWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVFek5ESXlYMFJEVWxSZk5UQk5URjh6TURCNE16QXdMbXB3Wnd8MWRmNjQzMzQ5ODI3ZDNmZTFmYzg0NzZhNWNlNTFmZTAzYjM5Y2IwYmYxYTdmM2MxYzVhZDM2OWZmMmM2YTJiOA
LOCTITE
LOCTITE
EA 3422 50ML IDH 2035001
LOCTITE LOCTITE
Description
LOCTITE EA 3422 50ML IDH 2035001
General Purpose Epoxy Structural Adhesive; Bonding; Dual Cartridge; Gap Filling
Part #
EA 3422 50ML IDH 2035001
BDI #
20292112
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-3422-50ML-IDH-2035001/p/20292112
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.05
Product Group - BDI
C00104
Product Name And Type
General Purpose Epoxy Structural Adhesive
Typical Use
Bonding
Container Type
Dual Cartridge
Texture
Liquid
Application
Gap Filling
Tradename
3422
Manufacturer's Description
Loctite 3422 Epoxy Structural Adhesive
Color
Pale Yellow/White Translucent
Container Size value And um
50 Ml
Substrate Material
Metal | Ceramic | Rigid Plastic | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Characteristic
VOC Content - Percentage
3 Percentage
Other Features
Two Part Epoxy Technology | Non-Sagging | Room Temperature Cure
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2035001
Long Description
General Purpose Epoxy Structural Adhesive; Bonding; Dual Cartridge; Gap Filling
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


