Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EA 3430 50ML IDH 2035020 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA3430-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5ODl8aW1hZ2UvanBlZ3xhRGxqTDJobU55OHhNRGN6TWpnMk9UYzNPVFE0Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVFek5ETXdYMFJEVWxSZk5UQk5URjh6TURCNE16QXdMbXB3Wnd8Y2U0N2VjNjFhMTU3ODA3NjIyODViMjQ5Mjc1ODk0MDY2NzVhYzIwNDkxY2JkMjJhNGJhMTU0ZGI4YzEwYWE0MA
24743201 General Purpose Adhesives 

LOCTITE LOCTITE

EA 3430 50ML IDH 2035020

Description

LOCTITE EA 3430 50ML IDH 2035020

General Purpose Structural Adhesive; Fast Fixture; Dual Cartridge; Bonding | DIY Application

Part #

EA 3430 50ML IDH 2035020

BDI #
24743201

Details

Request A Price RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Fast Fixture
Container Type
Dual Cartridge
Texture
Liquid
Application
Bonding | DIY Application
Tradename
3430 | HYSOL
Manufacturer's Description
Loctite 3430 Hysol Epoxy Structural Adhesive
Color
Transparent
Container Size value And um
50 Ml
Substrate Material
Ceramic | Metal | Rigid Plastic | Wood
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Odorless
VOC Content - Percentage
Below 3 Percentage
Other Features
Two Part Epoxy Technology | Fast Setting | Controlled Flow | Work Life 5 Min
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2035020
Long Description
General Purpose Structural Adhesive; Fast Fixture; Dual Cartridge; Bonding | DIY Application

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh