https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-21426-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYyNjd8aW1hZ2UvanBlZ3xhRE14TDJoa015OHhNRFUxTnpJek9EQTRNell4TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTWpFME1qWmZRMDVmTXpBd2VETXdNQzVxY0djfGIyYTM3YzcwNmJjODMxOGQ0YjkxN2MwYjg0MjQ0ZjI2MzQ0MThkNDQ1NWU0ODI4MTEwZDYwYjcwYTdmMzMyYWQ
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-21426-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYyNjd8aW1hZ2UvanBlZ3xhRE14TDJoa015OHhNRFUxTnpJek9EQTRNell4TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTWpFME1qWmZRMDVmTXpBd2VETXdNQzVxY0djfGIyYTM3YzcwNmJjODMxOGQ0YjkxN2MwYjg0MjQ0ZjI2MzQ0MThkNDQ1NWU0ODI4MTEwZDYwYjcwYTdmMzMyYWQ
LOCTITE
LOCTITE
EA 445 MXR CUP CANOF 10-1OZ IDH 209718
LOCTITE LOCTITE
Description
EA 445 MXR CUP CANOF 10-1OZ IDH 209718 ; EPOXY FAST CURE MIXER CUP
General Purpose Structural Adhesive; High Strength Bond and Repair; Can; Paste; Pump | Gearbox | Concrete Repair | Conveyor System | Shaft Repair | Mining | Wastewater | Power Generation | Food Processing | Pulp and Paper | Beverage; Gray; 10 Oz
Part #
209718
BDI #
1055708
Details
386.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-445-MXR-CUP-CANOF-10-1OZ-IDH-209718/p/1055708
Your Price
$ 386.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.68
EAN
0079340214262
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
High Strength Bond and Repair
Container Type
Can
Texture
Paste
Application
Pump | Gearbox | Concrete Repair | Conveyor System | Shaft Repair | Mining | Wastewater | Power Generation | Food Processing | Pulp and Paper | Beverage
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fast Cure Epoxy; Mixer Cups
Color
Gray
Container Size value And um
10 Oz
Substrate Material
Ceramic | Concrete | Glass | Metal | Plastic | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | Fast Setting | Mixer Cup | Food Grade
Net Weight
10 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
21426
Long Description
General Purpose Structural Adhesive; High Strength Bond and Repair; Can; Paste; Pump | Gearbox | Concrete Repair | Conveyor System | Shaft Repair | Mining | Wastewater | Power Generation | Food Processing | Pulp and Paper | Beverage; Gray; 10 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


