

LOCTITE
LOCTITE
EA 608 2.8OZ KIT IDH 398456
LOCTITE LOCTITE
Description
EA 608 2.8OZ KIT IDH 398456 ADHESIVE ; 83082 HYSOL EPOXY 28OZ
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Kit; Paste; Gap Filling; Colorless; 2.8 Oz
Part #
398456
BDI #
1056339
Details
51.88
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-608-2-8OZ-KIT-IDH-398456/p/1056339
Your Price
$ 51.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.13
EAN
0079340830820
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Fast Cure | Multipurpose
Container Type
Kit
Texture
Paste
Application
Gap Filling
Tradename
608 | HYSOL
Manufacturer's Description
Loctite 608 Hysol Epoxy Structural Adhesive; High Strength
Color
Colorless
Container Size value And um
2.8 Oz
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | High Strength | Fast Setting | Work Life 5 Min
Net Weight
2.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83082
Weight / LBS
0.28
Long Description
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Kit; Paste; Gap Filling; Colorless; 2.8 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh