https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA615-KIT-3.2OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NTN8aW1hZ2UvanBlZ3xhRFE1TDJnMU1pOHhNRGN6TWpjME16VTFOekUxTUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVFMk1UVmZTMGxVWHpNdU1rOWFYek13TUhnek1EQXVhbkJufGQ5NDYyMDI3ZWI1YTE5OWE5ZDA5Nzg5NGEwMWZjMDhkNjhmOWYzNjU1M2Q0MjQ4ZWMwMDllNmYyMjYwNWFmNWY
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA615-KIT-3.2OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NTN8aW1hZ2UvanBlZ3xhRFE1TDJnMU1pOHhNRGN6TWpjME16VTFOekUxTUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVFMk1UVmZTMGxVWHpNdU1rOWFYek13TUhnek1EQXVhbkJufGQ5NDYyMDI3ZWI1YTE5OWE5ZDA5Nzg5NGEwMWZjMDhkNjhmOWYzNjU1M2Q0MjQ4ZWMwMDllNmYyMjYwNWFmNWY
LOCTITE
LOCTITE
EA 615 3.2OZ KIT
LOCTITE LOCTITE
Description
LOCTITE EA 615 3.2OZ KIT
General Purpose Structural Adhesive; Gap Filling | Multipurpose; Kit; Machining and Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance
Part #
EA 615 3.2OZ KIT
BDI #
24599623
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-615-3-2OZ-KIT/p/24599623
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Gap Filling | Multipurpose
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Machining and Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance
Tradename
615 | HYSOL
Manufacturer's Description
Loctite 615 Hysol Epoxy Structural Adhesive
Color
Light Blue
Container Size value And um
3.2 Oz
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | Fast Setting | Sandable | Work Life 10 Min
Net Weight
3.2 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Structural Adhesive; Gap Filling | Multipurpose; Kit; Machining and Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


