https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA9011-DCRT-20.7OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTB8aW1hZ2UvanBlZ3xhREJsTDJnd1pTOHhNRGN6TWpneE56VTBOekk1TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVFNU1ERXhYMFJEVWxSZk1qQXVOMDlhWHpNd01IZ3pNREF1YW5Cbnw3Mzc5NjAwZGFlMGMzZWYwODg3NTM4OTE2NDQ1NTA1M2M3MjQyZTZiNGUyOGVhZDU5ZDYwZTgyMGJiM2JmMTU3
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA9011-DCRT-20.7OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTB8aW1hZ2UvanBlZ3xhREJsTDJnd1pTOHhNRGN6TWpneE56VTBOekk1TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVFNU1ERXhYMFJEVWxSZk1qQXVOMDlhWHpNd01IZ3pNREF1YW5Cbnw3Mzc5NjAwZGFlMGMzZWYwODg3NTM4OTE2NDQ1NTA1M2M3MjQyZTZiNGUyOGVhZDU5ZDYwZTgyMGJiM2JmMTU3
LOCTITE
LOCTITE
EA 9011 20.7OZ
LOCTITE LOCTITE
Description
LOCTITE EA 9011 20.7OZ
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Dual Cartridge; Production | Maintenance | Prototype Bonding
Part #
EA 9011 20.7OZ
BDI #
24600569
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-9011-20-7OZ/p/24600569
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Fast Cure | Multipurpose
Container Type
Dual Cartridge
Texture
Paste
Application
Production | Maintenance | Prototype Bonding
Tradename
9011
Manufacturer's Description
Loctite 9011 Structural Adhesive
Color
Colorless to Amber
Container Size value And um
20.7 Oz
Substrate Material
Ceramic | Concrete | Glass | Metal | Plastic | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | Fast Cure
Net Weight
20.7 Fl Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Dual Cartridge; Production | Maintenance | Prototype Bonding
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


