https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-1324007-DSYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYxNzZ8aW1hZ2UvanBlZ3xhRFV4TDJnME1DOHhNRFUxTnpFNE16Y3lNVFV3TWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTVRNeU5EQXdOMTlFVTFsU1IxOHpNREI0TXpBd0xtcHdad3xkMGM0ZmIyYzBlYWFlNDY1ZmM3ZTE2YzM4NzI4MDY2OWZkMzU1Njc3YzRiZTY5Yzc3MjkyYWVkNDI4ZjhlNjdl
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-1324007-DSYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYxNzZ8aW1hZ2UvanBlZ3xhRFV4TDJnME1DOHhNRFUxTnpFNE16Y3lNVFV3TWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTVRNeU5EQXdOMTlFVTFsU1IxOHpNREI0TXpBd0xtcHdad3xkMGM0ZmIyYzBlYWFlNDY1ZmM3ZTE2YzM4NzI4MDY2OWZkMzU1Njc3YzRiZTY5Yzc3MjkyYWVkNDI4ZjhlNjdl
LOCTITE
LOCTITE
EA 9017 1OZ IDH 1324007
LOCTITE LOCTITE
Description
EA 9017 1OZ IDH 1324007 ADHESIVE ; MULTI PURPOSE DUAL SYRINGE 12EA/CS
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Dual Syringe; Liquid; Production | Maintenance | Prototype Bonding; Colorless to Amber; 1 Oz
Part #
EA 9017 1OZ IDH 1324007
BDI #
1055316
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-9017-1OZ-IDH-1324007/p/1055316
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.09
EAN
0079340438828
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Fast Cure | Multipurpose
Container Type
Dual Syringe
Texture
Liquid
Application
Production | Maintenance | Prototype Bonding
Tradename
FIXMASTER | POXY PAK
Manufacturer's Description
Loctite Fixmaster Poxy Pak; Fast Cure Epoxy
Color
Colorless to Amber
Container Size value And um
1 Oz
Substrate Material
Ceramic | Concrete | Glass | Metal | Plastic | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | Fast Cure
Net Weight
1 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1324007
Weight / LBS
0.203
Long Description
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Dual Syringe; Liquid; Production | Maintenance | Prototype Bonding; Colorless to Amber; 1 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


