Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EA 9432NA 2LB IDH 398480 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056353-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0NDh8aW1hZ2UvanBlZ3xhREpqTDJneVl5OHhNRFUyTVRBMk1qQXhNRGt4TUM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpNMU0xOHpNREI0TXpBd0xtcHdad3xkZWQ2MWM5NmY5NWI3ZTdlYzg5MWQ5YzRiNGY5ODZhYmVhNjI3MjhhN2U2ZDNmMjI3YWI5MDdmN2IzOTI3Yjg5
1056353 General Purpose Adhesives 

LOCTITE LOCTITE

EA 9432NA 2LB IDH 398480

Description

EA 9432NA 2LB IDH 398480 ADHESIVE ; 83217 HYSOL EPOXY

General Purpose Structural Adhesive; Heat Cure | Multipurpose; Can; Liquid; Bonding Oily and Other Poorly Prepared Surfaces; Milky Gray; 2 Lb

Part #

398480

BDI #
1056353

Details

309.09 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 309.09 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
1.059
EAN
0079340832176
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Heat Cure | Multipurpose
Container Type
Can
Texture
Liquid
Application
Bonding Oily and Other Poorly Prepared Surfaces
Tradename
9432NA | HYSOL
Manufacturer's Description
Loctite 9432NA Hysol Epoxy Structural Adhesive; Non-Sag
Color
Milky Gray
Container Size value And um
2 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
96.11 Deg C SCC
Odor
Slight
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Aluminum Filled Epoxy Technology | High Temperature | Heat Cure | Aluminum Filled | Thixotropic | Non Sag
Net Weight
32 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83217
Weight / LBS
2.337
Long Description
General Purpose Structural Adhesive; Heat Cure | Multipurpose; Can; Liquid; Bonding Oily and Other Poorly Prepared Surfaces; Milky Gray; 2 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh