Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EA 9432NA 55LB IDH 398479 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-83216-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU2MzB8aW1hZ2UvanBlZ3xhR0pqTDJoa01TOHhNRFUxTnpNME16Y3lOelkwTmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmT0RNeU1UWmZVRXhmTXpBd2VETXdNQzVxY0djfGQxZWEyZmU3ZTIzZThmOGI1OGZiNDhlZmFhZWVmZTAwMGRlOTI0ODdmOWIxZjgzYmVmZTY5YzU1ZjY3YTk2ZDQ
1056352 General Purpose Adhesives 

LOCTITE LOCTITE

EA 9432NA 55LB IDH 398479

Description

EA 9432NA 55LB IDH 398479 ADHESIVE ; 83216 HYSOL EPOXY 55LB

General Purpose Structural Adhesive; Heat Cure | Multipurpose; Pail; Liquid; Bonding Oily and Other Poorly Prepared Surfaces; Milky Gray; 55 Lb

Part #

398479

BDI #
1056352

Details

5894.6 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,894.60 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
27.233
EAN
0079340832169
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Heat Cure | Multipurpose
Container Type
Pail
Texture
Liquid
Application
Bonding Oily and Other Poorly Prepared Surfaces
Tradename
9432NA | HYSOL
Manufacturer's Description
Loctite 9432NA Hysol Epoxy Structural Adhesive; Non-Sag
Color
Milky Gray
Container Size value And um
55 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
96.11 Deg C SCC
Odor
Slight
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Aluminum Filled Epoxy Technology | High Temperature | Heat Cure | Aluminum Filled | Thixotropic | Non Sag
Net Weight
880 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83216
Weight / LBS
59.884
Long Description
General Purpose Structural Adhesive; Heat Cure | Multipurpose; Pail; Liquid; Bonding Oily and Other Poorly Prepared Surfaces; Milky Gray; 55 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh