https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA9462-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MjR8aW1hZ2UvanBlZ3xhREJsTDJnME1pOHhNRGN6TWpnMU9EYzJPVFF6T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVFNU5EWXlYMFJEVWxSZk5UQk5URjh6TURCNE16QXdMbXB3Wnd8YjUyYzM0ZmUxOThhYzU0ZGM5N2Y5OWJiNWFjNTY4ZGQ4ZWNkZjExMDc4MWQyZTZmNjNhZTlhODk1YmI5YmU3YQ
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA9462-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MjR8aW1hZ2UvanBlZ3xhREJsTDJnME1pOHhNRGN6TWpnMU9EYzJPVFF6T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVFNU5EWXlYMFJEVWxSZk5UQk5URjh6TURCNE16QXdMbXB3Wnd8YjUyYzM0ZmUxOThhYzU0ZGM5N2Y5OWJiNWFjNTY4ZGQ4ZWNkZjExMDc4MWQyZTZmNjNhZTlhODk1YmI5YmU3YQ
LOCTITE
LOCTITE
EA 9462 50ML
LOCTITE LOCTITE
Description
LOCTITE EA 9462 50ML
General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Impact Resistant | Non-Sag
Part #
EA 9462 50ML
BDI #
24601353
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-9462-50ML/p/24601353
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Multipurpose
Container Type
Dual Cartridge
Texture
Paste
Application
Impact Resistant | Non-Sag
Tradename
9462 | HYSOL
Manufacturer's Description
Loctite 9462 Hysol Epoxy Structural Adhesive
Color
Beige
Container Size value And um
50 Ml
Substrate Material
Metal | Plastic | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | Excellent Strength | Room Temperature Cure
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Impact Resistant | Non-Sag
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


