LOCTITE
LOCTITE
EA E-04SS 400ML IDH 902242
LOCTITE LOCTITE
Description
EA E-04SS 400ML IDH 902242 ADHESIVE ; 41754 E04SS EPOXY
General Purpose Structural Adhesive; Plastic; Dual Cartridge; Liquid; Appliance Industry; Gray; 400 Ml
Part #
902242
BDI #
1056891
Details
351.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-E-04SS-400ML-IDH-902242/p/1056891
Your Price
$ 351.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201601
Weight / Kilogram
0.5
EAN
0079340417540
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Plastic
Container Type
Dual Cartridge
Texture
Liquid
Application
Appliance Industry
Tradename
E-04SS
Manufacturer's Description
Loctite E-04SS Epoxy Adhesive
Color
Gray
Container Size value And um
400 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | High Performance | Fast Setting
Net Weight
13.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
41754
Weight / LBS
1.102
Long Description
General Purpose Structural Adhesive; Plastic; Dual Cartridge; Liquid; Appliance Industry; Gray; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



