

LOCTITE
LOCTITE
EA E-04SS 400ML
LOCTITE LOCTITE
Description
LOCTITE EA E-04SS 400ML
General Purpose Structural Adhesive; Fast Fixture; Dual Cartridge; Appliance Industry
Part #
EA E-04SS 400ML
BDI #
24600149
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-E-04SS-400ML/p/24600149
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Fast Fixture
Container Type
Dual Cartridge
Texture
Liquid
Application
Appliance Industry
Tradename
E-04SS | HYSOL
Manufacturer's Description
Loctite E-04SS Hysol Epoxy Structural Adhesive
Color
Stainless Steel
Container Size value And um
400 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Mild
Other Features
Two Part Epoxy Technology | Stainless Steel Color Matched
Net Weight
13.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Structural Adhesive; Fast Fixture; Dual Cartridge; Appliance Industry
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh