LOCTITE
LOCTITE
EA E-05CL 50ML IDH 237099
LOCTITE LOCTITE
Description
EA E-05CL 50ML IDH 237099 ADHESIVE ; 29299 HYSOL EPOXY 50ML
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Dual Cartridge; Liquid; Fiber Optic Component | Flex Circuit | Cable Boot | Staking Fillet Bond; Colorless; 50 Ml
Part #
237099
BDI #
1056194
Details
56.1
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-E-05CL-50ML-IDH-237099/p/1056194
Your Price
$ 56.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.1
EAN
0079340292994
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Fast Cure | Multipurpose
Container Type
Dual Cartridge
Texture
Liquid
Application
Fiber Optic Component | Flex Circuit | Cable Boot | Staking Fillet Bond
Tradename
E-05CL | HYSOL
Manufacturer's Description
Loctite E-05CL Hysol Epoxy Structural Adhesive; Toughened
Color
Colorless
Container Size value And um
50 Ml
Substrate Material
Ceramic | Glass | Masonry | Metal | Plastic | Rubber | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | High Performance | Fast Setting | Toughened | High Peel Strength | Work Life 5 Min
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
29299
Weight / LBS
0.216
Long Description
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Dual Cartridge; Liquid; Fiber Optic Component | Flex Circuit | Cable Boot | Staking Fillet Bond; Colorless; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



