LOCTITE
LOCTITE
EA E-120HP 400ML IDH 237130
LOCTITE LOCTITE
Description
EA E-120HP 400ML IDH 237130 ADHESIVE ; 29355 HYSOL EPOXY 400ML
General Purpose Structural Adhesive; Industrial Grade; Dual Cartridge; Liquid; Tub and Spa | Marine | Wind Turbine Blade | Recreational Vehicle | Nose Cone in Aerospace; Amber Beige; 400 Ml
Part #
237130
BDI #
1056219
Details
333.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-E-120HP-400ML-IDH-237130/p/1056219
Your Price
$ 333.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201601
Weight / Kilogram
0.601
EAN
0079340293557
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Industrial Grade
Container Type
Dual Cartridge
Texture
Liquid
Application
Tub and Spa | Marine | Wind Turbine Blade | Recreational Vehicle | Nose Cone in Aerospace
Tradename
E-120HP | HYSOL
Manufacturer's Description
Loctite E-120HP Hysol Epoxy Adhesive; Ultra Strength
Color
Amber Beige
Container Size value And um
400 Ml
Substrate Material
Ceramic | Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | Industrial Grade | High Temperature | Non Sag
Net Weight
13.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
29355
Weight / LBS
1.257
Long Description
General Purpose Structural Adhesive; Industrial Grade; Dual Cartridge; Liquid; Tub and Spa | Marine | Wind Turbine Blade | Recreational Vehicle | Nose Cone in Aerospace; Amber Beige; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



