LOCTITE
LOCTITE
EA E-20HP 50ML IDH 237107
LOCTITE LOCTITE
Description
EA E-20HP 50ML IDH 237107 ADHESIVE ; 29314 DURABOND 50ML
General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Liquid; Machining and Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance | Fiber Optic Component; Off White; 50 Ml
Part #
237107
BDI #
1056200
Details
53.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-E-20HP-50ML-IDH-237107/p/1056200
Your Price
$ 53.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.104
EAN
0079340293144
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Multipurpose
Container Type
Dual Cartridge
Texture
Liquid
Application
Machining and Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance | Fiber Optic Component
Tradename
E-20HP | HYSOL
Manufacturer's Description
Loctite E-20HP Hysol Epoxy Structural Adhesive; Fast Setting
Color
Off White
Container Size value And um
50 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | High Strength | Fast Setting | High Peel Strength | High Shear Strength | Toughened | Work Life 20 Min
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
29314
Long Description
General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Liquid; Machining and Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance | Fiber Optic Component; Off White; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh