https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-29336-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ3ODB8aW1hZ2UvanBlZ3xhR0U0TDJoa01DOHhNRFUxTnpNeU16WTNNell6TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTWprek16WmZSRU5TVkY4ek1EQjRNekF3TG1wd1p3fGMzYzc5NTFiOGZjMzEwODQ2NTU1MWJlYjBhNWFmNDYyYTliOGM0MjljOTE3MDY4ZDRhMzM5MDFiYWMyZWYwZGY
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-29336-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ3ODB8aW1hZ2UvanBlZ3xhR0U0TDJoa01DOHhNRFUxTnpNeU16WTNNell6TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTWprek16WmZSRU5TVkY4ek1EQjRNekF3TG1wd1p3fGMzYzc5NTFiOGZjMzEwODQ2NTU1MWJlYjBhNWFmNDYyYTliOGM0MjljOTE3MDY4ZDRhMzM5MDFiYWMyZWYwZGY
LOCTITE
LOCTITE
EA E-20NS 400ML IDH 237121
LOCTITE LOCTITE
Description
EA E-20NS 400ML IDH 237121 ADHESIVE ; 29336 HYSOL EPOXY 400ML
General Purpose Structural Adhesive; Metal; Dual Cartridge; Viscous Liquid; Vertical Surface; Tan; 400 Ml
Part #
237121
BDI #
1056213
Details
343.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-E-20NS-400ML-IDH-237121/p/1056213
Your Price
$ 343.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.79
EAN
0079340293366
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Metal
Container Type
Dual Cartridge
Texture
Viscous Liquid
Application
Vertical Surface
Tradename
E-20NS | HYSOL
Manufacturer's Description
Loctite E-20NS Hysol Epoxy Structural Adhesive
Color
Tan
Container Size value And um
400 Ml
Substrate Material
Ceramic | Glass | Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | High Temperature | High Peel Strength | High Shear Strength | Non Sag | Work Life 20 Min
Net Weight
13.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
29336
Weight / LBS
1.75
Long Description
General Purpose Structural Adhesive; Metal; Dual Cartridge; Viscous Liquid; Vertical Surface; Tan; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


