LOCTITE
LOCTITE
EA E-60HP/460HP 400ML IDH 237112
LOCTITE LOCTITE
Description
EA E-60HP/460HP 400ML IDH 237112 ; 29321 HYSOLEPOXY 400ML
General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Liquid; Gap Filling; Off White; 400 Ml
Part #
237112
BDI #
1056204
Details
340.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-E-60HP-460HP-400ML-IDH-237112/p/1056204
Your Price
$ 340.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.569
EAN
0079340293212
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Multipurpose
Container Type
Dual Cartridge
Texture
Liquid
Application
Gap Filling
Tradename
E-60HP | HYSOL
Manufacturer's Description
Loctite E-60HP Hysol Epoxy Structural Adhesive; Toughened
Color
Off White
Container Size value And um
400 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | High Performance | Toughened | Work Life 60 Min
Net Weight
13.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
29321
Weight / LBS
1.257
Long Description
General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Liquid; Gap Filling; Off White; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



