https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EAE-90CL-DCRT-400ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MzJ8aW1hZ2UvanBlZ3xhRFUzTDJneU5pOHhNRGN6TWpjNU9UQTJOakUwTWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVGRkxUa3dRMHhmUkVOU1ZGODBNREJOVEY4ek1EQjRNekF3TG1wd1p3fGQyZTZlZGJjOWRjNzBmMGMxZTM1MzFiYTNmZDRhYTNjYTc1ODhjMDFiMzMxODgzZmM3OTQ3OWY5YWMyNjFhOTM
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EAE-90CL-DCRT-400ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MzJ8aW1hZ2UvanBlZ3xhRFUzTDJneU5pOHhNRGN6TWpjNU9UQTJOakUwTWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVGRkxUa3dRMHhmUkVOU1ZGODBNREJOVEY4ek1EQjRNekF3TG1wd1p3fGQyZTZlZGJjOWRjNzBmMGMxZTM1MzFiYTNmZDRhYTNjYTc1ODhjMDFiMzMxODgzZmM3OTQ3OWY5YWMyNjFhOTM
LOCTITE
LOCTITE
EA E-90FL 400ML
LOCTITE LOCTITE
Description
LOCTITE EA E-90FL 400ML
General Purpose Structural Adhesive; Bonding; Dual Cartridge; Strain Gauge | Seam on Fiberglass Component | PCB | Insert | Rubber Hose to Steel Tubing | Machining and Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance
Part #
EA E-90FL 400ML
BDI #
24600359
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-E-90FL-400ML/p/24600359
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Bonding
Container Type
Dual Cartridge
Texture
Liquid
Application
Strain Gauge | Seam on Fiberglass Component | PCB | Insert | Rubber Hose to Steel Tubing | Machining and Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance
Tradename
E-90FL | HYSOL
Manufacturer's Description
Loctite E-90FL Hysol Epoxy Structural Adhesive
Color
Gray
Container Size value And um
400 Ml
Substrate Material
Ceramic | Glass | Masonry | Metal | Plastic | Rubber | Wood
Degree of Flashpoint value And um
Above 93 Deg C Setaflash Closed Cup
Odor
Mild
VOC Content - Percentage
Below 1 Percentage |Below 10 G/L
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | Room Temperature Cure | Toughened | Industrial Grade
Net Weight
13.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Structural Adhesive; Bonding; Dual Cartridge; Strain Gauge | Seam on Fiberglass Component | PCB | Insert | Rubber Hose to Steel Tubing | Machining and Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


