https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-30680-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc0NjR8aW1hZ2UvanBlZ3xhREk1TDJoaVl5OHhNRFUxTnpNd05qRTNOVFV4T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpBMk9EQmZSRU5TVkY4ek1EQjRNekF3TG1wd1p3fDhkMWE5ZjBiNjg2NGY5MzBlMDI0N2U5YzJhNWIwMThmYWRjNzZjODFjODljYjFlOWQxMGYxZDJiNjFiYzE5MmU
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-30680-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc0NjR8aW1hZ2UvanBlZ3xhREk1TDJoaVl5OHhNRFUxTnpNd05qRTNOVFV4T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpBMk9EQmZSRU5TVkY4ek1EQjRNekF3TG1wd1p3fDhkMWE5ZjBiNjg2NGY5MzBlMDI0N2U5YzJhNWIwMThmYWRjNzZjODFjODljYjFlOWQxMGYxZDJiNjFiYzE5MmU
LOCTITE
LOCTITE
EA M-121HP 50ML IDH 235033
LOCTITE LOCTITE
Description
EA M-121HP 50ML IDH 235033 ADHESIVE ; 30680 HYSOL MD EPOXY
General Purpose Structural Adhesive; Medical Device; Dual Cartridge; Liquid; Medical Device; Amber Beige; 50 Ml
Part #
235033
BDI #
1056117
Details
70.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-M-121HP-50ML-IDH-235033/p/1056117
Your Price
$ 70.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201601
Weight / Kilogram
0.1
EAN
0079340306806
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Medical Device
Container Type
Dual Cartridge
Texture
Liquid
Application
Medical Device
Tradename
M-121HP | HYSOL
Manufacturer's Description
Loctite M-121HP Hysol Medical Device Epoxy Adhesive
Color
Amber Beige
Container Size value And um
50 Ml
Substrate Material
Ceramic | Glass | Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | Non Sag | Work Life 20 Min | Viscosity 11000 CP
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
30680
Weight / LBS
0.216
Long Description
General Purpose Structural Adhesive; Medical Device; Dual Cartridge; Liquid; Medical Device; Amber Beige; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


