LOCTITE
LOCTITE
EP 5089 19KG IDH 1182761
LOCTITE LOCTITE
Description
EP 5089 19KG IDH 1182761 ; TEROKAL 5089
General Purpose Structural Adhesive; HEM Flange Bonding; Pail; Automotive Pre-Treatment Line
Part #
1182761
BDI #
18203384
Details
4768.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EP-5089-19KG-IDH-1182761/p/18203384
Your Price
$ 4,768.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
20.12
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
HEM Flange Bonding
Container Type
Pail
Texture
Paste
Application
Automotive Pre-Treatment Line
Tradename
5089 | TEROSON
Manufacturer's Description
Loctite 5089 Teroson Structural Adhesive
Color
Purple
Container Size value And um
19 Kg
Substrate Material
Metal
Degree of Flashpoint value And um
Above 110 Deg C Setaflash Closed Cup
Odor
Mild
VOC Content - Percentage
0.7 Percentage | 8 G/L
Other Features
Epoxy Resin Technology | Heat Curing | Solvent Free | One Component
Net Weight
19 Kg
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1182761
Long Description
General Purpose Structural Adhesive; HEM Flange Bonding; Pail; Automotive Pre-Treatment Line
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh