https://www.bdiexpress.com/medias/INDCRCADHXXX-GP-15034766-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTJ8aW1hZ2UvanBlZ3xhR1F3TDJneU1pODVPRE0yTVRJMU1ESTRNemd5TDBsT1JFTlNRMEZFU0ZoWVdGOUhVRjh4TlRBek5EYzJObDh6TURCNE16QXdMbXB3Wnd8ZDhlNTZjNWQ1YmVmM2E4MjU3M2M3YjY0MjQyMTgwMmU4YjM2OTgxNmEzMDVkM2RlZDBjNjA0NjkzZGFlNWU1OQ
https://www.bdiexpress.com/medias/INDCRCADHXXX-GP-15034766-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTJ8aW1hZ2UvanBlZ3xhR1F3TDJneU1pODVPRE0yTVRJMU1ESTRNemd5TDBsT1JFTlNRMEZFU0ZoWVdGOUhVRjh4TlRBek5EYzJObDh6TURCNE16QXdMbXB3Wnd8ZDhlNTZjNWQ1YmVmM2E4MjU3M2M3YjY0MjQyMTgwMmU4YjM2OTgxNmEzMDVkM2RlZDBjNjA0NjkzZGFlNWU1OQ
CRC
CRC
FAST STICK 500ML
CRC CRC
Description
CRC FAST STICK 500ML
General Purpose Adhesive; Bonding; Aerosol Can; Liquid; Windmill Industry; Colorless to Yellowish; 500 Ml
Part #
FAST STICK 500ML
BDI #
15034766
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/FAST-STICK-500ML/p/15034766
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.5
Product Group - BDI
C00104
Product Name And Type
General Purpose Adhesive
Typical Use
Bonding
Container Type
Aerosol Can
Texture
Liquid
Application
Windmill Industry
Manufacturer's Description
CRC Fast Stick Adhesive
Color
Colorless to Yellowish
Container Size value And um
500 Ml
Substrate Material
Carpet | Underlay | Foam | Fabric | Cork | Upholstery | Paper | Cardboard | Wood
Degree of Flashpoint value And um
-25 Deg C
Odor
Solvent
VOC Content - Percentage
549 g/l
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Chemical
Manufacturer URL
https://www.crcind.com
Long Description
General Purpose Adhesive; Bonding; Aerosol Can; Liquid; Windmill Industry; Colorless to Yellowish; 500 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


