https://www.bdiexpress.com/medias/INDLOCXXXXXX-20660505-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkwM3xpbWFnZS9qcGVnfGFEVm1MMmd5WXk4eE1EVTJNVEUxTlRVek1EYzRNaTlKVGtSTVQwTllXRmhZV0ZoZk1qQTJOakExTURWZk16QXdlRE13TUM1cWNHY3w1ZDYyNDJlNzljNzM4ZDVlYzczOTAxYWM4Y2JkNjMyYmVlNTY2NDg2NDI5ZDlhMDBlODdkYmZkNzlkMDQ5ZDFm
                
                https://www.bdiexpress.com/medias/INDLOCXXXXXX-20660505-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkwM3xpbWFnZS9qcGVnfGFEVm1MMmd5WXk4eE1EVTJNVEUxTlRVek1EYzRNaTlKVGtSTVQwTllXRmhZV0ZoZk1qQTJOakExTURWZk16QXdlRE13TUM1cWNHY3w1ZDYyNDJlNzljNzM4ZDVlYzczOTAxYWM4Y2JkNjMyYmVlNTY2NDg2NDI5ZDlhMDBlODdkYmZkNzlkMDQ5ZDFm
                
					
						
									LOCTITE
								LOCTITE
							
						
					HY 4070 11GM
				 
				LOCTITE LOCTITE
Description
						
                            
								USE 24743211
General Purpose Universal Hybrid Adhesive; Bonding; Dual Cartridge; Gap Filling
                         	Part #
	                    
	                      	HY 4070 11GM
							BDI #
						
	                      	20660505
							
						
Details
                    
                        Request A Price
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/HY-4070-11GM/p/20660505
						
		
		
		
						Your Price
							
									Request A Price
								
							
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				12350000
					Weight / Kilogram
				0.011
					EAN
				4058093011973
					Product Group - BDI
				C00104
					Product Name And Type
				
					General Purpose Universal Hybrid Adhesive
			Typical Use
				
					Bonding
			Container Type
				
					Dual Cartridge
			Texture
				
					Liquid
			Application
				
					Gap Filling
			Tradename
				
					4070
			Manufacturer's Description
				
					Loctite 4070 Universal Hybrid Adhesive
			Color
				
					Clear
			Container Size value And um
				
					11 Gm
			Substrate Material
				
					Metal | Rubber | Plastic
			Degree of Flashpoint value And um
				
					Multiple Refer to Manufacturer
			Odor
				
					Multiple Refer to Manufacturer
			VOC Content - Percentage
				
					Multiple Refer to Manufacturer
			Other Features
				
					Two Component | Fast Fixturing | Moisture Resistant
			Net Weight
				
					11 Gm
			Category - BDI
				
					Chemicals Adhesives General Purpose
			Harmonized Tariff Code
				
					3506.99.00.00
			Noun
				
					Adhesive
			Keyword String
				
					Universal Hybrid
			Manufacturer URL
				
					https://www.loctite.com
			Manufacturer Internal Number
				
					2237457
			Long Description
				
					General Purpose Universal Hybrid Adhesive; Bonding; Dual Cartridge; Gap Filling
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

	
	
