https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-LE-120HP-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MjN8aW1hZ2UvanBlZ3xhRGN4TDJneU9DOHhNRGN6TWpjek5qa3dOVEkwTmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmVEVVdE1USXdTRkJmUkVOU1ZGODFNRTFNWHpNd01IZ3pNREF1YW5CbnxmOWJiZmU3ZGMyMDRiYzgwOTU5YWMzNzMwODg2MjY5ZjQxZmQ4OTBhOTZjNTM5NWU0ODkyMzVlOWNiZjFmMzRl
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-LE-120HP-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MjN8aW1hZ2UvanBlZ3xhRGN4TDJneU9DOHhNRGN6TWpjek5qa3dOVEkwTmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmVEVVdE1USXdTRkJmUkVOU1ZGODFNRTFNWHpNd01IZ3pNREF1YW5CbnxmOWJiZmU3ZGMyMDRiYzgwOTU5YWMzNzMwODg2MjY5ZjQxZmQ4OTBhOTZjNTM5NWU0ODkyMzVlOWNiZjFmMzRl
LOCTITE
LOCTITE
LE-120HP/50ML
LOCTITE LOCTITE
Description
LOCTITE LE-120HP/50ML
General Purpose Structural Adhesive; Industrial Grade; Dual Cartridge; Bonding Nose Cone in Aerospace
Part #
LE-120HP/50ML
BDI #
23939358
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/LE-120HP-50ML/p/23939358
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Industrial Grade
Container Type
Dual Cartridge
Texture
Liquid
Application
Bonding Nose Cone in Aerospace
Tradename
E-120HP | HYSOL
Manufacturer's Description
Loctite E-120HP Hysol Epoxy Structural Adhesive
Color
Amber Beige
Container Size value And um
50 Ml
Substrate Material
Ceramic | Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | High Temperature | Non Sag
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Structural Adhesive; Industrial Grade; Dual Cartridge; Bonding Nose Cone in Aerospace
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


