https://www.bdiexpress.com/medias/INDLOCXXXXXX-22458962-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MTN8aW1hZ2UvanBlZ3xhRGcxTDJnNFl5OHhNRFUyTVRFMk56UXlOVFUyTmk5SlRrUk1UME5ZV0ZoWVdGaGZNakkwTlRnNU5qSmZNekF3ZURNd01DNXFjR2N8NTRlOWIxZDVkODcwZjhhZmU4MzVmOTJhMjIwZTA1Mzk0YjI3Mzk2NmU4ZTdkNWYxODgzZTNmNWZjMDlhNTJkOQ
https://www.bdiexpress.com/medias/INDLOCXXXXXX-22458962-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MTN8aW1hZ2UvanBlZ3xhRGcxTDJnNFl5OHhNRFUyTVRFMk56UXlOVFUyTmk5SlRrUk1UME5ZV0ZoWVdGaGZNakkwTlRnNU5qSmZNekF3ZURNd01DNXFjR2N8NTRlOWIxZDVkODcwZjhhZmU4MzVmOTJhMjIwZTA1Mzk0YjI3Mzk2NmU4ZTdkNWYxODgzZTNmNWZjMDlhNTJkOQ
LOCTITE
LOCTITE
MR 5416 10.25OZ IDH 2383478
LOCTITE LOCTITE
Description
MR 5416 SPRAY ADHESIVE IDH 2383478
General Purpose Adhesive; Bonding; Aerosol Can; Viscous Liquid; Milky White
Part #
2383478
BDI #
22458962
Details
36.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/MR-5416-10-25OZ-IDH-2383478/p/22458962
Your Price
$ 36.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
452.23
EAN
0079340012783
Product Group - BDI
C00104
Product Name And Type
General Purpose Adhesive
Typical Use
Bonding
Container Type
Aerosol Can
Texture
Viscous Liquid
Manufacturer's Description
Loctite All Purpose Spray Adhesive
Color
Milky White
Substrate Material
Paper | Fabric | Leather | Cardboard | Polystyrene Foam | Foam Rubber | Foil | Metal | Most Plastics | Rubber | Felt | Cork | Glass | Wood
Odor
Solvent
VOC Content - Percentage
64.88 Percentage
Net Weight
10.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Chemical
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Adhesive; Bonding; Aerosol Can; Viscous Liquid; Milky White
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


