LOCTITE
LOCTITE
MR 5416 10.5OZ
LOCTITE LOCTITE
Description
LOCTITE MR 5416 10.5OZ
General Purpose Spray Adhesive; Bonding Maintenance; Aerosol Can; Container Labeling
Part #
MR 5416 10.5OZ
BDI #
24600823
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/MR-5416-10-5OZ/p/24600823
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Spray Adhesive
Typical Use
Bonding Maintenance
Container Type
Aerosol Can
Texture
Liquid
Application
Container Labeling
Tradename
5416
Manufacturer's Description
Loctite 5416 Spray Adhesive
Color
Milky White
Container Size value And um
10.5 Oz
Substrate Material
Paper | Fabric | Leather | Cardboard | Polystyrene Foam | Foam Rubber | Foil | Metal | Most Plastics | Rubber | Felt | Cork | Glass | Wood
Degree of Flashpoint value And um
-104 Deg C
Odor
Solvent
VOC Content - Percentage
64.88 Percentage | 421 G/L
Conformance to Certificate
CFIA
Other Features
Solvent Based | Non-Shrinking
Net Weight
10.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Spray
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Spray Adhesive; Bonding Maintenance; Aerosol Can; Container Labeling
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

