Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MR 5426 16.75OZ IDH 476035 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056458-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NDN8aW1hZ2UvanBlZ3xhRFUyTDJoaVl5OHhNRFUyTVRBMk9EWTVOVFU0TWk5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpRMU9GOHpNREI0TXpBd0xtcHdad3xhNmM4ZDFjODUzMGNlMzRjYTMwMGU1ODJmNDFjODkwNWIxMzMzOWM2MmUyMTI2MThjZTc5NGVkYmY2MDQ1YzRj
1056458 General Purpose Adhesives 

LOCTITE LOCTITE

MR 5426 16.75OZ IDH 476035

Description

MR 5426 16.75OZ IDH 476035 ADHESIVE ; 37312 SPRAY 16.75OZ

General Purpose Contact Adhesive; Multipurpose; Aerosol Can; Aerosol; Headliner | Carpet | Trunk Lining | Door Panel; White; 16.75 Oz

Part #

476035

BDI #
1056458

Details

51.52 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 51.52 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201623
Weight / Kilogram
657.71
EAN
0079340373129
Product Group - BDI
C00104
Product Name And Type
General Purpose Contact Adhesive
Typical Use
Multipurpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Headliner | Carpet | Trunk Lining | Door Panel
Manufacturer's Description
Loctite Maximum Strength Headliner Adhesive
Color
White
Container Size value And um
16.75 Oz
Substrate Material
Fabric | Foam | Plastic | Rubber
Odor
Solvent
VOC Content - Percentage
64 Percentage
Other Features
Neoprene Technology | High Strength | Solvent Based | Self Reactive Cure | Temperature Range Up to 77 Deg C
Net Weight
16.75 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Contact
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
37312
Long Description
General Purpose Contact Adhesive; Multipurpose; Aerosol Can; Aerosol; Headliner | Carpet | Trunk Lining | Door Panel; White; 16.75 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh