

LOCTITE
LOCTITE
MS 939 LT GRY 310ML IDH 1085648
LOCTITE LOCTITE
Description
1085648 ; POR MS 5939 ELASTIC ADHESIVE
General Purpose High Strength Adhesive; High Strength Multipurpose; Cartridge; Paste; Interior and Exterior; Light Gray; 310 Ml
Part #
1085648
BDI #
1055175
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/MS-939-LT-GRY-310ML-IDH-1085648/p/1055175
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.515
EAN
0079340426375
Product Group - BDI
C00104
Product Name And Type
General Purpose High Strength Adhesive
Typical Use
High Strength Multipurpose
Container Type
Cartridge
Texture
Paste
Application
Interior and Exterior
Tradename
5939
Manufacturer's Description
Loctite 5939 Sealant
Color
Light Gray
Container Size value And um
310 Ml
Substrate Material
Plastic
Degree of Flashpoint value And um
Above 93.33 Deg C
Odor
Characteristic
VOC Content - Percentage
0.31 Percentage | 4.62 g/l
Other Features
MS Polymer Technology | High Strength | High Elongation
Net Weight
10.48 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Chemical
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1085648
Weight / LBS
1.135
Long Description
General Purpose High Strength Adhesive; High Strength Multipurpose; Cartridge; Paste; Interior and Exterior; Light Gray; 310 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh