https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-1324544-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU5ODd8aW1hZ2UvanBlZ3xhR1F5TDJnek9DOHhNRFUxTnpFNE16azRNelkwTmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTVRNeU5EVTBORjlMU1ZSZk16QXdlRE13TUM1cWNHY3wyZjVlNDQzM2U0NjQyNzQ0YjhlYTU4NzY5YjE5MjRmNTYxNDdhYjQ2ZTNlZGUyNTlkY2FiOWJmYmY3ZjBlYjYx
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-1324544-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU5ODd8aW1hZ2UvanBlZ3xhR1F5TDJnek9DOHhNRFUxTnpFNE16azRNelkwTmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTVRNeU5EVTBORjlMU1ZSZk16QXdlRE13TUM1cWNHY3wyZjVlNDQzM2U0NjQyNzQ0YjhlYTU4NzY5YjE5MjRmNTYxNDdhYjQ2ZTNlZGUyNTlkY2FiOWJmYmY3ZjBlYjYx
LOCTITE
LOCTITE
PC 7363 20LB KIT IDH 1324544
LOCTITE LOCTITE
Description
PC 7363 20LB KIT IDH 1324544 ADHESIVE ; CERAMIC TILE
General Purpose Wear Resistant Adhesive; Tile; Kit; Multiple Refer to Manufacturer; Ceramic Wear Tile to Vertical and Horizontal | Overhead Surface; Beige; 20 Lb
Part #
1324544
BDI #
1055320
Details
916.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/PC-7363-20LB-KIT-IDH-1324544/p/1055320
Your Price
$ 916.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201601
Weight / Kilogram
13.17
EAN
0079340438880
Product Group - BDI
C00104
Product Name And Type
General Purpose Wear Resistant Adhesive
Typical Use
Tile
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Ceramic Wear Tile to Vertical and Horizontal | Overhead Surface
Tradename
NORDBAK
Manufacturer's Description
Loctite Nordbak Ceramic Tile Adhesive
Color
Beige
Container Size value And um
20 Lb
Substrate Material
Ceramic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | High Strength | Work Life 60 Min
Net Weight
320 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Chemical
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1324544
Weight / LBS
29.026
Long Description
General Purpose Wear Resistant Adhesive; Tile; Kit; Multiple Refer to Manufacturer; Ceramic Wear Tile to Vertical and Horizontal | Overhead Surface; Beige; 20 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


