Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg PS 8845 17KG IDH 1399961
18203402 General Purpose Adhesives 

LOCTITE LOCTITE

PS 8845 17KG IDH 1399961

Description

PS 8845 17KG IDH 1399961 ; TECHNOMLT PS 86-8845 CAVITY PK

General Purpose Hot Melt Adhesive; Pressure Sensitive; Carton; Packaging

Part #

1399961

BDI #
18203402

Details

88.62 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 88.62 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
17.92
Product Group - BDI
C00104
Product Name And Type
General Purpose Hot Melt Adhesive
Typical Use
Pressure Sensitive
Container Type
Carton
Texture
Solid
Application
Packaging
Tradename
8845
Manufacturer's Description
Loctite 8845 Technomelt Hot Melt Adhesive
Color
Light Straw
Container Size value And um
17 Kg
Substrate Material
Synthetic Rubber
Degree of Flashpoint value And um
Above 220 Deg C
Odor
Resinous
VOC Content - Percentage
Negligible
Other Features
One Part Component
Net Weight
17 Kg
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Hot Melt
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1399961
Long Description
General Purpose Hot Melt Adhesive; Pressure Sensitive; Carton; Packaging

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh