Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S 563R 33LB IDH 748017 https://www.bdiexpress.com/medias/INDLOCXXXXXX-21746157-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMjB8aW1hZ2UvanBlZ3xhR1U0TDJnME55OHhNRFkyTkRRNE1qVXdORGN6TkM5SlRrUk1UME5ZV0ZoWVdGaGZNakUzTkRZeE5UZGZNekF3ZURNd01DNXFjR2N8Mjc3YTE1NDUyZjU0OTIyOGE0MjYyNzhiYmEzOGY4OGQ5YzM2MDhhZjRmNjcxZjhmZmY1MDRiYzI5MzdjY2ZhZQ
21746157 General Purpose Adhesives 

LOCTITE LOCTITE

S 563R 33LB IDH 748017

Description

S 563R CONTACT ADHESIVE IDH 748017 ; RED 33LB PAIL

General Purpose Contact Adhesive; Industrial Assembly; Pail; Industrial

Part #

748017

BDI #
21746157

Details

1205.1 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,205.10 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
15.493
Product Group - BDI
C00104
Product Name And Type
General Purpose Contact Adhesive
Typical Use
Industrial Assembly
Container Type
Pail
Texture
Liquid
Application
Industrial
Tradename
563R | DORUS
Manufacturer's Description
Loctite 563R Dorus Contact Adhesive
Color
Red
Container Size value And um
33 Lb
Substrate Material
Fiberboard | Laminate | Leather | Metal | Plywood | Rubber
Degree of Flashpoint value And um
-26.1 Deg C
Odor
Solvent
VOC Content - Percentage
81 Percentage
Other Features
One Part Technology | Fast Drying with High Heat Resistance
Net Weight
33 Lb
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Contact
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
748017
Long Description
General Purpose Contact Adhesive; Industrial Assembly; Pail; Industrial

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh