LOCTITE
LOCTITE
S 563R 368LB IDH 748018
LOCTITE LOCTITE
Description
S 563R CONTACT ADHESIVE IDH 748018 ; RED 368LB BARREL
General Purpose Contact Adhesive; Industrial Assembly; Barrel; Industrial
Part #
748018
BDI #
21746159
Details
9355.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/S-563R-368LB-IDH-748018/p/21746159
Your Price
$ 9,355.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
188.825
Product Group - BDI
C00104
Product Name And Type
General Purpose Contact Adhesive
Typical Use
Industrial Assembly
Container Type
Barrel
Texture
Liquid
Application
Industrial
Tradename
563R | DORUS
Manufacturer's Description
Loctite 563R Dorus Contact Adhesive
Color
Red
Container Size value And um
368 Lb
Substrate Material
Fiberboard | Laminate | Leather | Metal | Plywood | Rubber
Degree of Flashpoint value And um
-26.1 Deg C
Odor
Solvent
VOC Content - Percentage
81 Percentage
Other Features
One Part Technology | Fast Drying with High Heat Resistance
Net Weight
368 Lb
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Contact
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
748018
Long Description
General Purpose Contact Adhesive; Industrial Assembly; Barrel; Industrial
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

