LOCTITE
LOCTITE
SF 712 0.7OZ IDH 229783
LOCTITE LOCTITE
Description
SF 712 0.7OZ IDH 229783 ACTIVATOR ; 18636 ACCELERATOR TAK PAK .7 OZ
General Purpose Instant Adhesive Activator; Speeds Cure of Instant Adhesives; Aerosol Can; Aerosol; Securing Wire or Coil to PCB | Adjustable Component | Mounting Stand Off | Edge Guide and Board Stiffener; Colorless; 0.7 Oz
Part #
229783
BDI #
1055801
Details
53.81
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/SF-712-0-7OZ-IDH-229783/p/1055801
Your Price
$ 53.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201615
Weight / Kilogram
0.04
EAN
0079340186361
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive Activator
Typical Use
Speeds Cure of Instant Adhesives
Container Type
Aerosol Can
Texture
Aerosol
Application
Securing Wire or Coil to PCB | Adjustable Component | Mounting Stand Off | Edge Guide and Board Stiffener
Tradename
712 | TAK PAK
Manufacturer's Description
Loctite 712 Tak Pak Accelerator
Color
Colorless
Container Size value And um
0.7 Oz
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
Above -109 Deg C
Odor
Alcoholic
VOC Content - Percentage
99.9 Percentage | 789 g/l
Conformance to Certificate
CFIA | MIL-46050C
Other Features
Solvent Based | Self Reactive Cure | Food Grade | Viscosity 1 CP
Net Weight
0.7 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Activator
Keyword String
Adhesive
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
18636
Long Description
General Purpose Instant Adhesive Activator; Speeds Cure of Instant Adhesives; Aerosol Can; Aerosol; Securing Wire or Coil to PCB | Adjustable Component | Mounting Stand Off | Edge Guide and Board Stiffener; Colorless; 0.7 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



