https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-73656-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc4MjF8aW1hZ2UvanBlZ3xhRE01TDJnMU5TOHhNRFUxTnpJeE5EazBPVFF3Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTnpNMk5UWmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58Y2U1NDlhZmMwOTZkNDkxZDllNzM4Njc1OTY3OTVkMWM4ZTFiOGU3OWZhNzBkYmM4MmI1Mzc4MTk1ZWY3NWM1Ng
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-73656-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc4MjF8aW1hZ2UvanBlZ3xhRE01TDJnMU5TOHhNRFUxTnpJeE5EazBPVFF3Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTnpNMk5UWmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58Y2U1NDlhZmMwOTZkNDkxZDllNzM4Njc1OTY3OTVkMWM4ZTFiOGU3OWZhNzBkYmM4MmI1Mzc4MTk1ZWY3NWM1Ng
LOCTITE
LOCTITE
SF 736 6OZ IDH 135537
LOCTITE LOCTITE
Description
SF 736 6OZ IDH 135537 PRIMER ; 73656 MPPRMR 736 NF 6OZ AEROSL CAN
General Purpose Structural Adhesive Primer; Improves Bond of Structural Adhesive; Aerosol Can; Aerosol; Non Porous Material; Amber; 6 Oz
Part #
135537
BDI #
1055453
Details
104.63
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/SF-736-6OZ-IDH-135537/p/1055453
Your Price
$ 104.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201616
Weight / Kilogram
0.26
EAN
0079340736566
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive Primer
Typical Use
Improves Bond of Structural Adhesive
Container Type
Aerosol Can
Texture
Aerosol
Application
Non Porous Material
Tradename
736 | PRIMER NF
Manufacturer's Description
Loctite 736 Primer NF
Color
Amber
Container Size value And um
6 Oz
Substrate Material
Non-Porous
Degree of Flashpoint value And um
76 Deg C
Odor
Sharp
VOC Content - Percentage
95.6 Percentage | 1243 g/l
Net Weight
6 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Primer
Keyword String
Adhesive Liquid
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
73656
Weight / LBS
0.579
Long Description
General Purpose Structural Adhesive Primer; Improves Bond of Structural Adhesive; Aerosol Can; Aerosol; Non Porous Material; Amber; 6 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


