https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-7380-BTL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM2OTd8aW1hZ2UvanBlZ3xhR0kwTDJnd09DOHhNRFUxTnpJMk1ERTJPVEkwTmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTnpNNE1GOUNWRXhmTVY4ek1EQjRNekF3TG1wd1p3fGMwNTJjNDczNGViMjA5OTE0ZDZkYTBiZTQ4ZjAzZDM4YzgxZTYwM2VjMTQzNmZkZDg5MGNhM2Y4NzdmMDhlMDU
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-7380-BTL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM2OTd8aW1hZ2UvanBlZ3xhR0kwTDJnd09DOHhNRFUxTnpJMk1ERTJPVEkwTmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTnpNNE1GOUNWRXhmTVY4ek1EQjRNekF3TG1wd1p3fGMwNTJjNDczNGViMjA5OTE0ZDZkYTBiZTQ4ZjAzZDM4YzgxZTYwM2VjMTQzNmZkZDg5MGNhM2Y4NzdmMDhlMDU
LOCTITE
LOCTITE
SF 7380 930ML IDH 230084
LOCTITE LOCTITE
Description
SF 7380 930ML IDH 230084 ACTIVATOR ; 19822 ACTIVT DEPEND 1LT BOT
General Purpose Structural Adhesive Activator; Speeds Cure of Acrylic Adhesives; Bottle; Liquid; Immediate Mating of Part; Yellow to Brown; 1 L
Part #
230084
BDI #
1055820
Details
1195.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/SF-7380-930ML-IDH-230084/p/1055820
Your Price
$ 1,195.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201615
Weight / Kilogram
1.33
EAN
0079340198227
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive Activator
Typical Use
Speeds Cure of Acrylic Adhesives
Container Type
Bottle
Texture
Liquid
Application
Immediate Mating of Part
Tradename
7380 | DEPEND
Manufacturer's Description
Loctite 7380 Depend Solventless Activator
Color
Yellow to Brown
Container Size value And um
1 L
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.4 Deg C
Odor
Characteristic
VOC Content - Percentage
64.9 Percentage | 630 g/l
Other Features
Solvent Based | Viscosity 35 to 50 CP
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Activator
Keyword String
Adhesive
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
19822
Weight / LBS
2.921
Long Description
General Purpose Structural Adhesive Activator; Speeds Cure of Acrylic Adhesives; Bottle; Liquid; Immediate Mating of Part; Yellow to Brown; 1 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


