LOCTITE
LOCTITE
SF 7387 4.5OZ IDH 209714
LOCTITE LOCTITE
Description
SF 7387 4.5OZ IDH 209714 ; 21088 ACTIVAT DEPEND 7387 4.5OZ
General Purpose Structural Adhesive Activator; Surface Preparation; Aerosol Can; Aerosol; Machinery | Electrically Non Conductive Film; Amber; 4.5 Oz
Part #
209714
BDI #
1055705
Details
85.98
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/SF-7387-4-5OZ-IDH-209714/p/1055705
Your Price
$ 85.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201615
Weight / Kilogram
0.2
EAN
0079340210882
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive Activator
Typical Use
Surface Preparation
Container Type
Aerosol Can
Texture
Aerosol
Application
Machinery | Electrically Non Conductive Film
Tradename
7387 | DEPEND
Manufacturer's Description
Loctite 7387 Depend Activator
Color
Amber
Container Size value And um
4.5 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
-4 Deg C
Odor
Aliphatic
VOC Content - Percentage
83.84 Percentage | 645.1 g/l
Other Features
Solvent Based | Viscosity 1 to 2 CP
Net Weight
4.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Activator
Keyword String
Adhesive
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
21088
Weight / LBS
0.445
Long Description
General Purpose Structural Adhesive Activator; Surface Preparation; Aerosol Can; Aerosol; Machinery | Electrically Non Conductive Film; Amber; 4.5 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh