

LOCTITE
LOCTITE
SF 7452 1.75OZ BRUSH-CAP BTL IDH 135267
LOCTITE LOCTITE
Description
135267 ; POR 7452 TAK PAK ACCEL 1.75OZ
General Purpose Instant Adhesive Activator; Speeds Cure of Instant Adhesives; Bottle; Liquid; Securing Wire or Coil to PCB | Adjustable Component | Mounting Stand Off | Edge Guide and Board Stiffener; Colorless to Amber; 1.75 Oz
Part #
18490
BDI #
1055349
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/SF-7452-1-75OZ-BRUSH-CAP-BTL-IDH-135267/p/1055349
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201615
Weight / Kilogram
0.058
EAN
0079340184909
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive Activator
Typical Use
Speeds Cure of Instant Adhesives
Container Type
Bottle
Texture
Liquid
Application
Securing Wire or Coil to PCB | Adjustable Component | Mounting Stand Off | Edge Guide and Board Stiffener
Tradename
7452 | TAK PAK
Manufacturer's Description
Loctite 7452 Tak Pak Accelerator
Color
Colorless to Amber
Container Size value And um
1.75 Oz
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
-17 Deg C
Odor
Acetone
VOC Content - Percentage
1.02 Percentage | 80 g/l
Conformance to Certificate
MIL-46050C
Other Features
Solvent Based | Self Reactive Cure | Brush Top | Viscosity 0.3 to 0.5 CP
Net Weight
1.75 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Activator
Keyword String
Adhesive
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
18490
Weight / LBS
0.128
Long Description
General Purpose Instant Adhesive Activator; Speeds Cure of Instant Adhesives; Bottle; Liquid; Securing Wire or Coil to PCB | Adjustable Component | Mounting Stand Off | Edge Guide and Board Stiffener; Colorless to Amber; 1.75 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh