Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SUPER77-24 https://www.bdiexpress.com/medias/MFR3-MADHXXX-GP-SUPER77-24-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMDN8aW1hZ2UvanBlZ3xhRFEyTDJoaU9DOHhNRGN3TnpJNE9EYzRORGt5Tmk5TlJsSXpMVTFCUkVoWVdGaGZSMUJmVTFWUVJWSTNOMTh5TkY4ek1EQjRNekF3TG1wd1p3fGQ5YWJmZGY0ZmI5OTc5MmNhYmVkMmMzODY3NzVmOTBlOTM0NDhlODVkYTM0OTcxNzJiMjNjZWU5NTBlYWRjNzU
24361690 General Purpose Adhesives 

3M 3M

SUPER77-24

Description

405-021200-96315 SUPER 77 24OZ ADHESIVE ; CAN 16.5OZ

Multipurpose Adhesive; Multipurpose; Aerosol Can; Liquid; Transparent; 16.5 Oz Container Size

Part #

7000028592

BDI #
24361690

Details

65.78 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 65.78 / each BDIExpress
QTY

Inventory

Total: 48

Brand
3M
Manufacturer Name
3M
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.01
EAN
0021200963155
Product Group - BDI
C00104
Product Name And Type
General Purpose Adhesive
Typical Use
Multipurpose
Container Type
Aerosol Can
Texture
Liquid
Application
General Industrial
Tradename
3M
Manufacturer's Description
3M Super 77 Multipurpose Spray Adhesive
Color
Transparent
Container Size value And um
16.5 Oz
Substrate Material
Foils | Carpeting | Lightweight Foams | Paper | Cardboard | Felt and Cloth to Painted or Unpainted Metals | Wood | And Hardboard.
Degree of Flashpoint value And um
-4 Deg F
Odor
Solvent
VOC Content - Percentage
Below 25 Percentage
Net Weight
16.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multipurpose
Manufacturer URL
https://www.3m.com
Manufacturer Internal Number
7000028592
Long Description
Multipurpose Adhesive; Multipurpose; Aerosol Can; Liquid; Transparent; 16.5 Oz Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh