LOCTITE
LOCTITE
TECHNOMELT PS 8845 158KG IDH 884580
LOCTITE LOCTITE
Description
PS 8845 HOT MELT ADHESIVE IDH 884580 ; TECHNOMELT 86-8845 SOLID
General Purpose Hot Melt Adhesive; Hygiene Industry; Drum; Hook and Stretch Tab Attachment
Part #
884580
BDI #
18203798
Details
9818.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/TECHNOMELT-PS-8845-158KG-IDH-884580/p/18203798
Your Price
$ 9,818.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
166.767
Product Group - BDI
C00104
Product Name And Type
General Purpose Hot Melt Adhesive
Typical Use
Hygiene Industry
Container Type
Drum
Texture
Solid
Application
Hook and Stretch Tab Attachment
Tradename
8845 | TECHNOMELT
Manufacturer's Description
Loctite 8845 Technomelt Hot Melt Adhesive
Color
Light Straw
Container Size value And um
158 Kg
Substrate Material
Cardboard | Polyolefin
Degree of Flashpoint value And um
Above 220 Deg C
Odor
Resinous
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
One Part Component
Net Weight
158 Kg
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Hot Melt
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
884580
Long Description
General Purpose Hot Melt Adhesive; Hygiene Industry; Drum; Hook and Stretch Tab Attachment
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh