https://www.bdiexpress.com/medias/INDLOCXXXXXX-20517098-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg1OHxpbWFnZS9qcGVnfGFHWTJMMmd6WlM4eE1EWTJORFEzTkRFNE1UWTJNaTlKVGtSTVQwTllXRmhZV0ZoZk1qQTFNVGN3T1RoZk16QXdlRE13TUM1cWNHY3w2ZjI4NjAzMTdjZjNiNTc0YjFjM2Q0NjM5MDA5YTRkY2NmNTQ4ZjgxOTU2NTAwZGRkNjQyMTgwMGI0MTkyY2Qy
https://www.bdiexpress.com/medias/INDLOCXXXXXX-20517098-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg1OHxpbWFnZS9qcGVnfGFHWTJMMmd6WlM4eE1EWTJORFEzTkRFNE1UWTJNaTlKVGtSTVQwTllXRmhZV0ZoZk1qQTFNVGN3T1RoZk16QXdlRE13TUM1cWNHY3w2ZjI4NjAzMTdjZjNiNTc0YjFjM2Q0NjM5MDA5YTRkY2NmNTQ4ZjgxOTU2NTAwZGRkNjQyMTgwMGI0MTkyY2Qy
LOCTITE
LOCTITE
TRA-DUCT 2902 2.65g
LOCTITE LOCTITE
Description
TRA-DUCT 2902 2.65G ADHESIVE ; ELECTRICALLY CONDUCTIVE
General Purpose Epoxy Adhesive; Bonding | Sealing/Repair; KIT; Electrical module | Printed Circuitry | Wave Guide | Flat Cable | High Frequency Shields and Cold Solder
Part #
TRA-DUCT 2902 2.65g
BDI #
20517098
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/TRA-DUCT-2902-2-65g/p/20517098
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Epoxy Adhesive
Typical Use
Bonding | Sealing/Repair
Container Type
KIT
Texture
Paste
Application
Electrical module | Printed Circuitry | Wave Guide | Flat Cable | High Frequency Shields and Cold Solder
Tradename
2902 | TRA-DUCT
Manufacturer's Description
Loctite 2902 Tra-Duct Epoxy Adhesive
Color
Silver
Container Size value And um
2.65 Gm
Substrate Material
Ceramic | Metal | Glass | Plastic
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Slight
VOC Content - Percentage
Below 0.01 Percentage
Conformance to Certificate
NASA
Other Features
BIPAX | Two Component | Room Temperature/Heat Cure | Electrically Conductive | Thermally Conductive | Solvent-Free | Temperature Rating -60 to 110 Deg C
Net Weight
2.65 Gm
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Epoxy
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Epoxy Adhesive; Bonding | Sealing/Repair; KIT; Electrical module | Printed Circuitry | Wave Guide | Flat Cable | High Frequency Shields and Cold Solder
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


