https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-3371-WH-CRT-300ML-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYwNXxpbWFnZS9qcGVnfGFHUXlMMmd4Wmk4eE1EY3pNamczTlRjME16STJNaTlKVGtSTVQwTkJSRWhZV0ZoZlIxQmZNek0zTVY5WFNGOURVbFJmTXpBd1RVeGZNekF3ZURNd01DNXFjR2N8NDRlOTdlZjY1NWRhNzg0NzcyOWI2ZjFjMmI4NDcxMjc5MGEzMGE2OTUwYWMyYjdiOTY2NjIyN2EwNzA2Nzg0OQ
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-3371-WH-CRT-300ML-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYwNXxpbWFnZS9qcGVnfGFHUXlMMmd4Wmk4eE1EY3pNamczTlRjME16STJNaTlKVGtSTVQwTkJSRWhZV0ZoZlIxQmZNek0zTVY5WFNGOURVbFJmTXpBd1RVeGZNekF3ZURNd01DNXFjR2N8NDRlOTdlZjY1NWRhNzg0NzcyOWI2ZjFjMmI4NDcxMjc5MGEzMGE2OTUwYWMyYjdiOTY2NjIyN2EwNzA2Nzg0OQ
LOCTITE
LOCTITE
UR 3371 WH CR 300ML IDH 2799582
LOCTITE LOCTITE
Description
UR 3371 WH CR 300ML IDH 2799582 ADHESIVE
General Purpose Polyurethane Adhesive; Bonding | Multipurpose; Cartridge; Panel Lamination | Non-Sag
Part #
2799582
BDI #
26504168
Details
40.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/UR-3371-WH-CR-300ML-IDH-2799582/p/26504168
Your Price
$ 40.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.34
EAN
0079340015951
Product Group - BDI
C00104
Product Name And Type
General Purpose Polyurethane Adhesive
Typical Use
Bonding | Multipurpose
Container Type
Cartridge
Texture
Liquid
Application
Panel Lamination | Non-Sag
Tradename
3371
Manufacturer's Description
Loctite 3371 Polyurethane Adhesive
Color
White
Container Size value And um
300 Ml
Substrate Material
Ceramic | Metal | Plastic | Rubber | Wood
Odor
Mild
VOC Content - Percentage
Below 30 G/L
Other Features
Multi-Substrate | Paintable | Superior Adhesion
Net Weight
10.15 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Polyurethane
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2799582
Long Description
General Purpose Polyurethane Adhesive; Bonding | Multipurpose; Cartridge; Panel Lamination | Non-Sag
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


