LOCTITE
LOCTITE
UR-8331 18KG IDH 1162784
LOCTITE LOCTITE
Description
UR 8331 ADHESIVE IDH 1162784 ; MACROPLAST UR-8331 - LIQUID
General Purpose Polyurethane Adhesive; Bonding; Pail; Flat Panel Lamination
Part #
1162784
BDI #
18203378
Details
2029.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/UR-8331-18KG-IDH-1162784/p/18203378
Your Price
$ 2,029.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
19.79
Product Group - BDI
C00104
Product Name And Type
General Purpose Polyurethane Adhesive
Typical Use
Bonding
Container Type
Pail
Texture
Liquid
Application
Flat Panel Lamination
Tradename
8331 | MACROPLAST
Manufacturer's Description
Loctite 8331 Macroplast Polyurethane Adhesive
Color
Brown
Container Size value And um
18 Kg
Substrate Material
Wood | Lauan | Fiberboard | Particleboard | Plywood | FRP | EPS Foam | PU Foam | Primed Metal
Degree of Flashpoint value And um
Above 110 Deg C
Odor
Musty
Other Features
One Component
Net Weight
40 Lb
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Polyurethane
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1162784
Long Description
General Purpose Polyurethane Adhesive; Bonding; Pail; Flat Panel Lamination
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

