https://www.bdiexpress.com/medias/INDXXXXXXXXX-880-PFC1271050-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2ODB8aW1hZ2UvanBlZ3xhRE5oTDJnMFpDOHhNRFExTVRBME9UWTNOamd6TUM5SlRrUllXRmhZV0ZoWVdGaGZPRGd3WDFCR1F6RXlOekV3TlRCZk16QXdlRE13TUM1cWNHY3w1M2EwMzUzYWE3YWRkOGMwYjVkYzllNGFjN2M5NjMxYjk0ODQ5ZjgyYjNlYWQ0MDI1Y2MxYTVmZWE1Yjk0ZTI3
https://www.bdiexpress.com/medias/INDXXXXXXXXX-880-PFC1271050-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2ODB8aW1hZ2UvanBlZ3xhRE5oTDJnMFpDOHhNRFExTVRBME9UWTNOamd6TUM5SlRrUllXRmhZV0ZoWVdGaGZPRGd3WDFCR1F6RXlOekV3TlRCZk16QXdlRE13TUM1cWNHY3w1M2EwMzUzYWE3YWRkOGMwYjVkYzllNGFjN2M5NjMxYjk0ODQ5ZjgyYjNlYWQ0MDI1Y2MxYTVmZWE1Yjk0ZTI3
DEWALT TOOLS
DEWALT TOOLS
PFC1271050
DEWALT TOOLS DEWALT TOOLS
Description
PFC1271050 ; POR ADHESIVE CARTRIDGE
Adhesive; 1040PSI Adhesive Tensile Shear; 9.5FL-Oz Nominal Capacity Volume; Gray Color; Quik-Shot Cartridge Packing Type; 1:1 Ratio; 104 Deg F Maximum Temperature Range; 14 Deg F Minimum Temperature Range; 2 min To 60 min Nominal Working Time; For Used With Rebar Dowel, Threaded Rod; Powers by DeWalt
Part #
PFC1271050
BDI #
21744617
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/PFC1271050/p/21744617
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.005
Product Group - BDI
F00240
Noun
Adhesive
Manufacturer URL
https://www.stanleyblackanddecker.com
Product Detail
Adhesive
Product Specification
1040PSI Adhesive Tensile Shear; 9.5FL-Oz Nominal Capacity Volume; Gray Color; Quik-Shot Cartridge Packing Type; 1:1 Ratio; 104 Deg F Maximum Temperature Range; 14 Deg F Minimum Temperature Range; 2 min To 60 min Nominal Working Time
Long Description
Adhesive; 1040PSI Adhesive Tensile Shear; 9.5FL-Oz Nominal Capacity Volume; Gray Color; Quik-Shot Cartridge Packing Type; 1:1 Ratio; 104 Deg F Maximum Temperature Range; 14 Deg F Minimum Temperature Range; 2 min To 60 min Nominal Working Time; For Used With Rebar Dowel, Threaded Rod; Powers by DeWalt
