DIXON VALVE
DIXON VALVE
RAP123
DIXON VALVE DIXON VALVE
Description
RAP123 PIPE REPAIR KIT ; 3"X12' RAPP-IT BNDG/90MM STK STL
Pipe Sealant Tape; 12FT Nominal Length; Water-Activated Polyurethane Resin; Woven Fiberglass Bandage Material; 1 EA/EA Quantity; Alcohol/Aqueou Salt Solution/Dilute Acid/Base/Ester/Halocarbon/Hydrocarbon/Ketone Resistance; 300 Deg F Maximum Temperature Range; Pipe Repair Bandage With 90MM Steel Putty Kit Type; 3" Nominal Width; For Agricultural Industry, Manufacturing, Marine, Mining, Processing, Oil and Gas, Petrochemical Application
Part #
RAP123
BDI #
24543499
Details
154.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/RAP123/p/24543499
Your Price
$ 154.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.272
Product Group - BDI
S02234
Noun
Tape
Keyword String
Sealant
Manufacturer Item Number
238-RAP123
Product Detail
Pipe Sealant Tape
Product Specification
12FT Nominal Length; Water-Activated Polyurethane Resin; Woven Fiberglass Bandage Material; 1 EA/EA Quantity; Alcohol/Aqueou Salt Solution/Dilute Acid/Base/Ester/Halocarbon/Hydrocarbon/Ketone Resistance; 300 Deg F Maximum Temperature Range; Pipe Repair Bandage With 90MM Steel Putty Kit Type; 3" Nominal Width; For Agricultural Industry, Manufacturing, Marine, Mining, Processing, Oil and Gas, Petrochemical Application
Long Description
Pipe Sealant Tape; 12FT Nominal Length; Water-Activated Polyurethane Resin; Woven Fiberglass Bandage Material; 1 EA/EA Quantity; Alcohol/Aqueou Salt Solution/Dilute Acid/Base/Ester/Halocarbon/Hydrocarbon/Ketone Resistance; 300 Deg F Maximum Temperature Range; Pipe Repair Bandage With 90MM Steel Putty Kit Type; 3" Nominal Width; For Agricultural Industry, Manufacturing, Marine, Mining, Processing, Oil and Gas, Petrochemical Application