Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RAP124 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-RAP122-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MjN8aW1hZ2UvanBlZ3xhRFl5TDJoa015OHhNRGszTXpZMU5UUXpNekkwTmk5TlJsSkVWa05ZV0ZoWVdGaGZVa0ZRTVRJeVh6TXdNSGd6TURBdWFuQm58ZjM2MGU0MTE0YTQ3ZWE0Mzg5NTE0Y2VhNmU2MTg4YWI3YTJmY2VhZDEzMGQ1NGU3MzdiNGQyZGI1ODVmNTQzYQ
24543501 Adhesives 

DIXON VALVE DIXON VALVE

RAP124

Description

RAP124 PIPE REPAIR KIT ; 4"X12' RAPP-IT BNDG/90MM STK STL

Pipe Sealant Tape; 12FT Nominal Length; Water-Activated Polyurethane Resin; Woven Fiberglass Bandage Material; 1 EA/EA Quantity; Alcohol/Aqueou Salt Solution/Dilute Acid/Base/Ester/Halocarbon/Hydrocarbon/Ketone Resistance; 300 Deg F Maximum Temperature Range; Pipe Repair Bandage With 90MM Steel Putty Kit Type; 4" Nominal Width; For Agricultural Industry, Manufacturing, Marine, Mining, Processing, Oil and Gas, Petrochemical Application

Part #

RAP124

BDI #
24543501

Details

189.3 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 189.30 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
31411703
Weight / Kilogram
0.345
Product Group - BDI
S02234
Noun
Tape
Keyword String
Sealant
Manufacturer Item Number
238-RAP124
Product Detail
Pipe Sealant Tape
Product Specification
12FT Nominal Length; Water-Activated Polyurethane Resin; Woven Fiberglass Bandage Material; 1 EA/EA Quantity; Alcohol/Aqueou Salt Solution/Dilute Acid/Base/Ester/Halocarbon/Hydrocarbon/Ketone Resistance; 300 Deg F Maximum Temperature Range; Pipe Repair Bandage With 90MM Steel Putty Kit Type; 4" Nominal Width; For Agricultural Industry, Manufacturing, Marine, Mining, Processing, Oil and Gas, Petrochemical Application
Long Description
Pipe Sealant Tape; 12FT Nominal Length; Water-Activated Polyurethane Resin; Woven Fiberglass Bandage Material; 1 EA/EA Quantity; Alcohol/Aqueou Salt Solution/Dilute Acid/Base/Ester/Halocarbon/Hydrocarbon/Ketone Resistance; 300 Deg F Maximum Temperature Range; Pipe Repair Bandage With 90MM Steel Putty Kit Type; 4" Nominal Width; For Agricultural Industry, Manufacturing, Marine, Mining, Processing, Oil and Gas, Petrochemical Application