LOCTITE
LOCTITE
609 250ML IDH 135513
LOCTITE LOCTITE
Description
609 250ML IDH 135513 ANAEROBIC RETAINER ; 60941 250ML BOT
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press Fit General Purpose; Bottle; Liquid; Rotor to Shaft in Motor | Bushing and Sleeve in Housing on Shaft | Augment Press Fit; Green; 250 Ml
Part #
135513
BDI #
1055442
Details
393.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Retaining/609-250ML-IDH-135513/p/1055442
Your Price
$ 393.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.318
EAN
0079340609419
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Press Fit General Purpose
Container Type
Bottle
Texture
Liquid
Application
Rotor to Shaft in Motor | Bushing and Sleeve in Housing on Shaft | Augment Press Fit
Tradename
609
Manufacturer's Description
Loctite 609 Retaining Compound
Color
Green
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
4.24 Percentage | 40.46 g/l
Conformance to Certificate
ASTM D5363 | CFIA | MIL-R-46082B Type I
Other Features
Anaerobic Cure | Food Grade | Viscosity 125 CP | Temperature Range -54 To 149 Deg C
Net Weight
8.45 Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Keyword String
Anaerobic
Weight / LBS
0.754
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press Fit General Purpose; Bottle; Liquid; Rotor to Shaft in Motor | Bushing and Sleeve in Housing on Shaft | Augment Press Fit; Green; 250 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh