LOCTITE
LOCTITE
620 36ML IDH 544423
LOCTITE LOCTITE
Description
620 36ML IDH 544423 BEARING MOUNT ; 38626
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press and Slip Fit High Temperature; Bottle; Liquid; Locating Pin in Radiator Assembly | Sleeve Into Pump Housing | Bearing in Auto Transmission | Bushing | Bearing | Seal | Fan | Liner; Green; 36 Ml
Part #
544423
BDI #
17139643
Details
76.63
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Retaining/620-36ML-IDH-544423/p/17139643
Your Price
$ 76.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.08
EAN
0079340386266
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Press and Slip Fit High Temperature
Container Type
Bottle
Texture
Liquid
Application
Locating Pin in Radiator Assembly | Sleeve Into Pump Housing | Bearing in Auto Transmission | Bushing | Bearing | Seal | Fan | Liner
Tradename
620
Manufacturer's Description
Loctite 620 Retaining Compound
Color
Green
Container Size value And um
36 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
8.3 Percentage | 91 g/l
Conformance to Certificate
CFIA
Other Features
Anaerobic Cure | Food Grade | Viscosity 8500 CP | Temperature Range -54 To 232 Deg C
Net Weight
1.22 Fl Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Keyword String
Anaerobic
Manufacturer URL
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press and Slip Fit High Temperature; Bottle; Liquid; Locating Pin in Radiator Assembly | Sleeve Into Pump Housing | Bearing in Auto Transmission | Bushing | Bearing | Seal | Fan | Liner; Green; 36 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



