PERMATEX
PERMATEX
62050
PERMATEX PERMATEX
Description
62050 SLEEVE RETAINER ; MAXIMUM TEMPERATURE 620 50ML BOTTLE
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press and Slip Fit High Temperature; Bottle; Liquid; Pump Housing Sleeve | Bearing in Various Close Fitting | Locating Pin in Radiator | Cooling Assembly; Green; 50 Ml
Part #
62050
BDI #
18248931
Details
91.32
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Retaining/62050/p/18248931
Your Price
$ 91.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.096
EAN
0686226620507
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Press and Slip Fit High Temperature
Container Type
Bottle
Texture
Liquid
Application
Pump Housing Sleeve | Bearing in Various Close Fitting | Locating Pin in Radiator | Cooling Assembly
Manufacturer's Description
Permatex Maximum Temperature Bearing Mount
Color
Green
Container Size value And um
50 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Musty
VOC Content - Percentage
Below 2 Percentage
Other Features
Anaerobic Cure | High Temperature | Viscosity 8500 CP | Temperature Range -54 To 232 Deg C
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Keyword String
Anaerobic
Manufacturer URL
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press and Slip Fit High Temperature; Bottle; Liquid; Pump Housing Sleeve | Bearing in Various Close Fitting | Locating Pin in Radiator | Cooling Assembly; Green; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



